X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRUC2920 Undermount Double Bowl Kitchen Sink

Item: MIRUC2920
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 29"
Width 20"
Depth 10"
Overall Size 29'' x 20'' x 10''
Bowl Length 17"
Bowl Width 18"
Bowl Depth 10"
Second Bowl Length 9"
Second Bowl Width 18"
Second Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Features Sound Absorption Pads and Undercoating