X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRUC16R Undermount Bar Sink

Item: MIRUC16R
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $449.00

Price: $356.96



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-5/16"
Width 16-5/16"
Depth 7"
Overall Size 16-5/16'' x 16-5/16'' x 7''
Bowl Length 14-1/8"
Bowl Width 14-1/8"
Bowl Depth 7"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Stainless Steel
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Features Sound absorption pads and coating to minimize vibration and sound