Mirabelle MIRUC1520Z Undermount Single Bowl Kitchen Sink
| Item: | MIRUC1520Z |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $731.81
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 20" |
| Depth | 10" |
| Overall Size | 15'' x 20'' x 10'' |
| Bowl Length | 13" |
| Bowl Width | 18" |
| Bowl Depth | 10" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Sound absorption pads and coating to minimize vibration and sound |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


