Mirabelle MIRUC1517 Undermount Single Bowl Kitchen Sink
| Item: | MIRUC1517 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $408.57
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 14-3/8" |
| Width | 16-5/8" |
| Depth | 9" |
| Overall Size | 14-3/8'' x 16-5/8'' x 9'' |
| Bowl Length | 13-3/8" |
| Bowl Width | 15-5/8" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 16 |
| Features | • Sound absorption pads and coating to minimize vibration and sound |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


