X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRU1915WH Undermount Bathroom Sink

Item: MIRU1915WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $93.00

Price: $75.80 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 21-1/4"
Width 17-1/8"
Depth 7-1/2"
Overall Size 21-1/4 x 17-1/8 x 7-1/2
Bowl Length 19"
Bowl Width 15-1/8"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Number of Bowls 1