Mirabelle MIRU1812WH Undermount Bathroom Sink
| Item: | MIRU1812WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $158.85 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 14-9/16" |
| Width | 21-1/16" |
| Overall Size | 21-1/16'' x 14-9/16'' |
| Bowl Length | 18-11/16" |
| Bowl Width | 12-3/16" |
| Bowl Depth | 7-1/8" |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


