X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRU1714AWH Undermount Bathroom Sink

Item: MIRU1714AWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $80.00

Price: $65.20 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-1/2"
Width 16"
Depth 7-1/2"
Overall Size 19-1/2 x 16 x 5-3/4
Bowl Length 17-1/2"
Bowl Width 14-3/8"
Bowl Depth 5-3/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Features Flattened back rim for easier installation