Mirabelle MIRU1714WH Undermount Bathroom Sink
| Item: | MIRU1714WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $70.77 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Overall Size | 19-1/2'' x 16-3/4'' |
| Bowl Length | 14" |
| Bowl Width | 17" |
| Bowl Depth | 3-1/2" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


