Mirabelle MIRU1713WH Undermount Bathroom Sink
| Item: | MIRU1713WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.73 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 15-15/16" |
| Width | 19-7/8" |
| Overall Size | 19-7/8'' x 15-15/16'' |
| Bowl Length | 13-9/16" |
| Bowl Width | 17-1/8" |
| Bowl Depth | 7-1/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


