X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2060BN "sophistispa" Shower Head

Item: MIRSH2060BN
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Shower Head Type Rain Head
Width 6"
Height 3-3/5"
Connection Size 1/2'' - 14NPSM
Spray Face Width 6"
Hose Included No
Number Of Spray Head Functions 1
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.5
Ball Joint Yes
Features Easy Clean Rubber Nozzles
Fits These Models MIRSK88 Shower Arm