X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2030CP "Custom Showering" Shower Head

Item: MIRSH2030CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Width 4-1/2"
Height 3-3/16"
Connection Size 1/2'' NPT Ball Joint
Number Of Spray Head Functions 5
Flow Rate (GPM) 2.5
Ball Joint Yes
CEC Approved Yes