Mirabelle MIRSAS7242WH "St. Augustine" 72" x 42" Soaking Tub

Item: MIRSAS7242WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $947.05 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72” x 42” x 22”
Length 72"
Width 42"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 105 Gallon
Drain Included No
Drain Location Center
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottoms
Features • Optional Tile Flange PFTLK Sold Separately
• Side Drain Position