Mirabelle MIRSAS6060LSWH "St. Augustine" 60" Corner Soaking Tub
| Item: | MIRSAS6060LSWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,310.61 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Corner |
| Overall Size | 60'' x 60'' x 24'' |
| Length | 60" |
| Width | 60" |
| Depth | 24" |
| Height to Overflow | 21-1/2" |
| Maximum Water Capacity (Gallons) | 105 Gallon |
| Drain Included | No |
| Drain Location | Left |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottoms |
| Features | • For Left Hand Installations • Optional Tile Flange PFTLKC Sold Separately |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


