X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSA3LGTORB "St. Augustine" 3 Bulb Bathroom Light

Item: MIRSA3LGTORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $197.55

Price: $141.05 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 10-7/8"
Width 21-1/2"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes