X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRPRW6032LWH "Provincetown" 60'' x 32'' Whirlpool Bath

Item: MIRPRW6032LWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 21-1/2
Length 60"
Width 32"
Depth 21-1/2"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type One single-speed air switch actuator
Drain Location Left
Pump Horsepower 1.75 HP
Pump Amps 10.9
Access Panel Yes
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features For Left Hand Installations
8 high-flow directional and volume-adjustable jets
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA