X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPRW6032WH "Provincetown" 60'' x 32''

Item: MIRPRW6032WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,297.58

Price: $1,057.53 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 32 x 20
Length 60"
Width 32"
Depth 20"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 48 Gallons
Number of Jets 8
Adjustable Jets Yes
Control Type One single-speed air switch actuator
Pump Horsepower 1.75 HP
Pump Amps 10.9
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features 8 high-fl ow directional and volume-adjustable jets
Integral Armrests
End Drain Position
Requires a single 20-amp GFCI circuit
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA