Mirabelle MIRPRS6032LWH "Provincetown" 60" Soaking Tub
| Item: | MIRPRS6032LWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $594.15 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 32 x 21-1/2 |
| Length | 60" |
| Width | 32" |
| Depth | 21-1/2" |
| Height to Overflow | 17-1/2" |
| Maximum Water Capacity (Gallons) | 48 Gallon |
| Drain Included | No |
| Drain Location | Left |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured slip-resistant bottoms |
| Features | • For Left Hand Installations • Integral Arm Rests • Integral Skirt |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


