X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPRA6032LWH "Provincetown" 60" Corner Air Tub

Item: MIRPRA6032LWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,672.95

Price: $1,363.45 (Pricing is for White)




Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60
Length 60"
Width 32"
Depth 21-1/2"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Number of Jets 65
Control Type One Three-speed air switch actuator
Drain Included No
Drain Location Left
Pump Amps 10.9
Access Panel Yes
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features 65 channel-fed air jets
For Left Hand Installations