X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR451WH "Provincetown" Self Rimming Bathroom Sink

Item: MIRPR451WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $108.86

Price: $91.47 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 21-5/8"
Width 17-1/8"
Depth 9"
Overall Size 21-5/8 x 17-1/8 x 9
Bowl Length 14-13/16"
Bowl Width 11-3/16"
Bowl Depth 7"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Available In Canada Yes
Number of Bowls 1