X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR3RTCP/MIR674163 "Provincetown" Deck Mount Whirlpool Faucet

Item: MIRPR3RTCP/MIR674163
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $349.09

Price: $277.52 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-5/8"
Spout Reach 7-7/8"
Overall Height 8-1/4"
Faucet Centers 8-16''
Flow Rate (GPM) 8.0
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Handshower Included No
Drain Included No
ADA Compliant Yes