Mirabelle MIRPR354BS/MIRPR350BS "Provincetown" Pedestal Bathroom Sink
| Item: | MIRPR354BS/MIRPR350BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $273.40 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 19-1/8" |
| Width | 22-1/2" |
| Height | 33-7/8" |
| Overall Size | 33-7/8'' x 22-1/2'' x 19-1/8'' |
| Bowl Length | 11-5/16" |
| Bowl Width | 17-1/4" |
| Bowl Depth | 5-9/16" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


