X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRML8020CP/MIR3001 "Milazzo" Single Handle Shower Faucet

Item: MIRML8020CP/MIR3001
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $381.67

Price: $305.54 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-7/8"
Shower Head Type Single Function
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
Connection Size 1/2'' NPT