X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWW6036WH "Key West" 60" Whirlpool Bath

Item: MIRKWW6036WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,597.71

Price: $2,117.13 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 35 x 22
Length 60"
Width 35"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 72 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive electronic control pad
Pump Horsepower 1.75 HP
Pump Amps 10.9
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features Optional Tile Flange PFTLK Sold Separately
End Drain For Right Or Left Installations
8 high-flow directional and volume-adjustable Jets
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately