X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWA7236WH "Key West" 72" x 36" Air Tub

Item: MIRKWA7236WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,800.46

Price: $2,282.38 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 22
Length 72"
Width 36"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 79
Number of Jets 65
Control Type Intuitive electronic control pad
Drain Included No
Pump Amps 10.9
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features End Drain Position for Right or Left Installation
Requires a single 20-amp GFCI circuit
Optional Tile In Flange PFTLK Sold Separetely
65 channel-fed airjets
View Similar Products