Mirabelle MIRKWA6036WH "Key West" 60" Air Tub
| Item: | MIRKWA6036WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,117.13 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60” x 36” x 22” |
| Length | 60" |
| Width | 36" |
| Depth | 22" |
| Height to Overflow | 18-1/2" |
| Maximum Water Capacity (Gallons) | 72 Gallons |
| Number of Jets | 65 |
| Control Type | Intuitive electronic control pad |
| Drain Included | No |
| Pump Amps | 7.5 |
| Pump Voltage | 120 |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Hard Wire Service Required | Yes |
| Features | • Requires a single 20-amp GFCI circuit • Optional Tile Flange PFTLK Sold Separately • 65 channel-fed airjets • End Drain Location for Right or LEft Installations |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


