Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW458ABS "Key West" Self Rimming Bathroom Sink

Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $214.75

Price: $175.02 (Pricing is for Biscuit)

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22-5/8"
Width 17-3/4"
Depth 7-1/8"
Overall Size 22-5/8 x 17-3/4 x 7-1/8
Bowl Length 22"
Bowl Width 17"
Bowl Depth 7-1/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Available In Canada Yes
Number of Bowls 1