X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW3RTORB "Key West" Deck Mount Whirlpool Faucet

Item: MIRKW3RTORB
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $477.42

Price: $387.14 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 5-3/16"
Spout Reach 6-1/8"
Overall Height 8-1/4"
Faucet Centers 8-16''
Flow Rate (GPM) 12.15
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
ADA Compliant Yes
Available In Canada Yes