Mirabelle MIRKW358ABS/MIRKW350ABS "Key West" Pedestal Bathroom Sink
| Item: | MIRKW358ABS/MIRKW350ABS |
| Finish: | Biscuit |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 22" |
| Width | 27-5/8" |
| Height | 35-7/8" |
| Overall Size | 35-7/8'' x 27-5/8'' x 22'' |
| Bowl Depth | 5-7/8" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Pedestal Base Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


