X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW354ABS/MIRKW350ABS "Key West" Pedestal Bathroom Sink

Item: MIRKW354ABS/MIRKW350ABS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $790.66

Price: $644.39 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 27-5/8"
Width 22"
Depth 35-7/8"
Height 35-7/8"
Overall Size 27-5/8 x 22 x 35-7/8
Bowl Length 20-1/8"
Bowl Width 11-3/4"
Bowl Depth 5-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Available In Canada Yes
Number of Bowls 1