X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW350AWH/MIRKW348AWH "Key West" Pedestal Bathroom Sink

Item: MIRKW350AWH/MIRKW348AWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 24-1/8"
Width 19-3/8"
Height 35-1/8"
Overall Size 24-1/8 x 19-3/8 x 35-1/8
Bowl Length 17"
Bowl Width 10-1/2"
Bowl Depth 5-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Pedestal Base Included Yes
Number of Bowls 1
View Similar Products