X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW241AWH "Key West" One Piece Toilet

Item: MIRKW241AWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $679.00

Price: $553.39 (Pricing is for White)



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-3/4"
ADA Height Yes
Width 18-1/8"
Depth 28-5/8"
Flush Type Gravity Flush
Flush Technology HET High Efficiency Toilet
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Optional Trip Lever Available Yes
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Sense
CEC Approved Yes
View Similar Products