X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRHS4060BN "Custom Showering" Hand Held Shower

Item: MIRHS4060BN
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Width 1-4/5"
Height 8-7/18"
Connection Size 1/2'' - 14NPSM
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Flow Rate (GPM) 2.5