X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRHS4010BN "sophistispa" Hand Held Shower

Item: MIRHS4010BN
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Shower Head Type Multi Head
Width 2-7/16"
Height 9-4/5"
Spray Face Diameter 3-3/5"
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 5
Flow Rate (GPM) 2.5