X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRGAW7242VWH "Galatia" 72" x 42" Whirlpool Bath

Item: MIRGAW7242VWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,743.24

Price: $2,235.74 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 72 x 42 x 21
Length 72"
Width 42"
Depth 21"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 75 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive electronic control pad
Pump Horsepower 1.75 HP
Pump Amps 10.9
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features End Drain Position
Requires a single 20-amp GFCI circuit
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA
View Similar Products