X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRGAW6042VWH "Galatia" 60'' x 42'' Whirlpool Bath

Item: MIRGAW6042VWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,449.19

Price: $1,996.09 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60 x 42 x 21
Length 60"
Width 42"
Depth 21"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 58 Gallon
Number of Jets 8
Adjustable Jets Yes
Jet Locations Sides, Back, Feet
Control Type Intuitive electronic control pad
Pump Horsepower 1.75 HP
Pump Amps 10.9
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features End Drain Position for Right or Left Installations
Requires a single 20-amp GFCI circuit
Integral Arm Rests
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA