Mirabelle MIRGAA6042VWH "Galatia" 60" Air Tub
| Item: | MIRGAA6042VWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,936.20 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop-in or Undermount |
| Overall Size | 60” x 42” x 21” |
| Length | 60" |
| Width | 42" |
| Depth | 21" |
| Height to Overflow | 17-1/2" |
| Maximum Water Capacity (Gallons) | 58 Gallon |
| Number of Jets | 65 |
| Control Type | Intuitive electronic control pad |
| Drain Included | No |
| Pump Amps | 10.9 |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottoms |
| Hard Wire Service Required | Yes |
| Features | • 65 channel-fed air jets • End Drain Position |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


