Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Rinse Baskets/Basin Racks
> Mirabelle
>
MIRG1416
Mirabelle MIRG1416 Rinse Basket/Basin Rack
| Item: | MIRG1416 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $57.16
Details and Dimensions
| Height | 13-3/8" |
| Width | 15-1/8" |
| Construction | Chrome Plated Stainless Steel |
| Fits These Models | MIRUC3118E |
| Features | • Protective bumpers and feet |
| Product Specifications |
| Brochure |
| Warranty |


