Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Rinse Baskets/Basin Racks
> Mirabelle
>
MIRG1219
Mirabelle MIRG1219 Rinse Basket/Basin Rack
| Item: | MIRG1219 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $44.81
Details and Dimensions
| Height | 10-3/16" |
| Width | 17-3/16" |
| Construction | Chrome plated stainless steel |
| Fits These Models | MIRURB3421 - small bowl |
| Features | • Protective bumpers and feet |
| Product Specifications |
| Brochure |
| Warranty |


