X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDW7236WH "Edenton" 72" x 36" Whirlpool Bath

Item: MIREDW7236WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,786.07

Price: $2,270.65 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 72 x 36 x 23-1/4
Length 72"
Width 36"
Depth 23-1/4"
Height to Overflow 20-1/4"
Maximum Water Capacity (Gallons) 90
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic Control Pad
Drain Location Reversible
Pump Horsepower 1-3/4 HP
Pump Amps 10.9
Heater Included No
Construction Acrylic
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information Tile Flange - PFTLK Sold Separately
Origin USA