X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIREDW6636WH "Edenton" 66" Whirlpool Bath

Item: MIREDW6636WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 22-1/2''
Length 66"
Width 36"
Depth 22-1/2"
Maximum Water Capacity (Gallons) 105 Gallons
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic one-touch total control pad
Pump Horsepower 1.75 HP
Pump Amps 10.9
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features End Drain
Optional Tile Flange PFTLK Sold Separately
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA
View Similar Products