Mirabelle MIREDS6636WH "Edenton" 66" Soaking Tub

Item: MIREDS6636WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $927.35 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66” x 36” x 22-1/2”
Length 66"
Width 36"
Depth 22-1/2"
Height to Overflow 19"
Maximum Water Capacity (Gallons) 75 Gallon
Drain Included No
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottom
Features • End Drain Position For Right Or Left Installations
• Optional Tile Flange PFTLK Sold Separately