X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDS6036WH "Edenton" 60" Soaking Tub

Item: MIREDS6036WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,020.62

Price: $842.01 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4 x 36 x 22-1/4
Length 59-3/4"
Width 36"
Depth 22-1/4"
Height to Overflow 19-1/4"
Maximum Water Capacity (Gallons) 65
Drain Included No
Drain Location Reversible
Material Acrylic
Tile Flange No
Slip Resistant Surface Textured Bottom
Origin USA