X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIREDS6032WH "Edenton" 60'' x 32'' Soaking Tub

Item: MIREDS6032WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $890.00

Price: $734.25 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4 x 32 x 19-1/2
Length 59-3/4"
Width 32"
Depth 19-1/2"
Height to Overflow 17-1/4"
Maximum Water Capacity (Gallons) 62
Drain Included No
Drain Location Reversible
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Origin USA