Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDS6030RWH "Edenton" 60'' x 30''

Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $800.00

Price: $660.00 (Pricing is for White)

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-3/4 x 29-3/4 x 20
Length 59-3/4"
Width 29-3/4"
Depth 20"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 47
Drain Included No
Drain Location Right
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)
Origin USA