X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDA6636WH "Edenton" 66" Air Tub

Item: MIREDA6636WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,786.07

Price: $2,270.65 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66 x 36 x 22-1/2
Length 66"
Width 36"
Depth 22-1/2"
Height to Overflow 19"
Maximum Water Capacity (Gallons) 105
Number of Jets 65
Control Type Intuitive Electronic Control Pad
Drain Included No
Drain Location Reversible
Pump Amps 7.5
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features 65 Channel-fed Airjets
Requires a Single 20-amp GFCI Circuit
End Drain Position for Right or Left Installations
Optional Tile Flange PFTLK Sold Separately