X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDA6030LWH "Edenton" 60" Air Tub

Item: MIREDA6030LWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,194.15

Price: $1,788.23 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-3/4 x 29-3/4 x 20
Length 59-2/4"
Width 29-3/4"
Depth 20"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 47
Number of Jets 65
Control Type Intuitive Electronic Controls
Drain Included No
Drain Location Left
Heater Included No
Heater Amps 7.5
Access Panel No
Material Acrylic
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)