X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED240WHAMIRED201WH "Edenton" Two Piece Toilet

Item: MIRED240WHAMIRED201WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Toilet Configuration Two Piece
Toilet Installation Type Floor Mounted
Height to Rim 16-9/16"
ADA Height Yes
Width 14-15/16"
Depth 26-1/4"
Flush Type Gravity Flush
Flush Technology Washdown Bowl
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
Eco Friendly Water Sense
Features Seat Sold Separately