X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED220WHA "Edenton" One Piece Toilet

Item: MIRED220WHA
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $589.32

Price: $480.30



Details and Dimensions

Toilet Configuration One Piece
Toilet Installation Type Wall Mounted
Height to Rim 13-3/8"
ADA Height Yes
Width 15-3/8"
Depth 22"
Flush Type Gravity Flush
Toilet Seat Included No
Concealed Trapway Yes
Skirt Type Skirted
Construction Vitreous China
ADA Compliant Yes
Available In Canada Yes
Includes Uses concealed tank, available in single or dual flush options - Sold Separately
Additional Information Use Geberit G111728001 or G111335005 or Grohe G38749001Concealed Tank and Carrier