X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRCO1LGTPN "Cordoba" 1 Bulb Wall Sconce

Item: MIRCO1LGTPN
Finish: Polished Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/4"
Width 5"
Extension From Wall 7"
Backplate Dimension 4-9/16 Square
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes