X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRW7242VWH "Boca Raton" 72" x 42" Whirlpool Bath

Item: MIRBRW7242VWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,984.12

Price: $2,432.06 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 22
Length 72"
Width 42"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 107 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic one-touch total control pad
Drain Location Center
Pump Horsepower 1.75 HP
Pump Amps 10.9
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottoms
Hard Wire Service Required Yes
Features 8 high-flow, quarter-turn directional and volume-adjustable whirlpool jets
Side Drain
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA